Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 12C MIXED PIN RECP THRD

  • Mfr # 2M80101001M13201PA

  • Zoro # G807574299


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Crimp Wire Gauge
30,28,26,24,22,14,12
Amperage Rating
5A & 12A
Specification
MIL-DTL-38999 style Micro
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80101001M13201PA
Zoro #
G807574299
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23,2#12

Details

Shell Material
Aluminum Alloy
Crimp Wire Gauge
30,28,26,24,22,14,12
Amperage Rating
5A & 12A
Specification
MIL-DTL-38999 style Micro
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1800/500
Sealing
IP67
Contacts Supplied
Yes
Connector Type
Circular
Contact Mating Life
500
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Orientation
Straight
Shielding
Yes
Contact Material
Copper Alloy
Contact Style
Pin
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Shell Plating
Electroless Nickel
Termination Method
Crimp
No. of Contacts
12
Grommet & Seals Material
Fluorosilicone
Shell Color
Silver
Insert Material
Polyphenylene Sulfide (PPS)
Insert Arrangement
13-201
Insert Rotation/Keying
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.