Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 12C MIXED PIN RECP THRD

  • Mfr # 2M80101001M13201PC

  • Zoro # G807574343


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Polyphenylene Sulfide (PPS)
Insert Arrangement
13-201
Shielding
Yes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80101001M13201PC
Zoro #
G807574343
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23,2#12

Details

Insert Material
Polyphenylene Sulfide (PPS)
Insert Arrangement
13-201
Shielding
Yes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Orientation
Straight
Termination Method
Crimp
Grommet & Seals Material
Fluorosilicone
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Rotation/Keying
C
Connector Style
Receptacle
Contacts Supplied
Yes
Crimp Wire Gauge
30,28,26,24,22,14,12
Amperage Rating
5A & 12A
Specification
MIL-DTL-38999 style Micro
Contact Plating
50 microinches Gold Plate
Sealing
IP67
Operating Voltage AC V RMS Max
1800/500
Contact Mating Life
500
Connector Type
Circular
Shell Plating
Electroless Nickel
No. of Contacts
12
Mounting Type
Cable
Contact Style
Pin
Shell Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.