Zoro Homepage

M801 13C 1323 PIN PLUG THR

  • Mfr # 2M80100826M813PB

  • Zoro # G207568959


product price: $182.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
13
Contact Mating Life
2000
Shell Plating
Electroless Nickel
Contact Style
Pin
Specification
MIL-DTL-38999 style Micro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100826M813PB
Zoro #
G207568959
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#23

Details

No. of Contacts
13
Contact Mating Life
2000
Shell Plating
Electroless Nickel
Contact Style
Pin
Specification
MIL-DTL-38999 style Micro
Insert Arrangement
45151
Sealing
IP67
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Grommet & Seals Material
Fluorosilicone
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Orientation
Straight
Mounting Type
Cable
Termination Method
Crimp
Amperage Rating
5A
Connector Style
Plug
Shell Color
Silver
Shielding
Yes
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
30,28,26,24,22
Insert Material
Polyphenylene Sulfide (PPS)
Insert Rotation/Keying
B
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.