Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 13C 1323 PIN PLUG THRD

  • Mfr # 2M80100816ZNU813PB

  • Zoro # G107568974


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Insert Arrangement
45151
Contacts Supplied
Yes
Specification
MIL-DTL-38999 style Micro
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100816ZNU813PB
Zoro #
G107568974
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#23

Details

Sealing
IP67
Insert Arrangement
45151
Contacts Supplied
Yes
Specification
MIL-DTL-38999 style Micro
Shell Color
Black
Grommet & Seals Material
Fluorosilicone
Shielding
Yes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Rotation/Keying
B
Contact Style
Pin
Amperage Rating
5A
Shell Plating
Zinc-Nickel with Black Chromate
Contact Material
Copper Alloy
Termination Method
Crimp
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Mating Life
2000
Connector Type
Circular
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
No. of Contacts
13
Operating Voltage AC V RMS Max
500
Insert Material
Polyphenylene Sulfide (PPS)
Crimp Wire Gauge
30,28,26,24,22
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.