Zoro Homepage

M801 19C 1923 PIN RECP THRD

  • Mfr # 2M80101002M919PB

  • Zoro # G207575278


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
No. of Contacts
19
Insert Material
Polyphenylene Sulfide (PPS)
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80101002M919PB
Zoro #
G207575278
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.