Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 26C 2623 PIN PLUG OM

  • Mfr # 2M80100726M1026PA

  • Zoro # G907569966


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
A
Shielding
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Orientation
Straight
Grommet & Seals Material
Fluorosilicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100726M1026PA
Zoro #
G907569966
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#23

Details

Insert Rotation/Keying
A
Shielding
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Orientation
Straight
Grommet & Seals Material
Fluorosilicone
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Amperage Rating
5A
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Style
Pin
Specification
MIL-DTL-38999 style Micro
Connector Type
Connector Circular
Mounting Type
Cable
Endbell Type
Overmold
Contact Plating
50 microinches Gold Plate
Insert Arrangement
45225
Contact Material
Copper Alloy
No. of Contacts
26
Sealing
IP67
Crimp Wire Gauge
30,28,26,24,22
Shell Material
Aluminum Alloy
Shell Plating
Electroless Nickel
Contact Mating Life
2000
Connector Style
Plug
Shell Color
Silver
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.