Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 26C 2623 PIN PLUG THRD

  • Mfr # 2M80100816NF1026PB

  • Zoro # G607569822


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Fluorosilicone
Shielding
Yes
Shell Color
Olive Drab
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100816NF1026PB
Zoro #
G607569822
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#23

Details

Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Fluorosilicone
Shielding
Yes
Shell Color
Olive Drab
Mounting Type
Cable
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Plating
Cadmium with Olive Drab Chromate
Amperage Rating
5A
Insert Rotation/Keying
B
Connector Style
Plug
Contact Style
Pin
Insert Material
Polyphenylene Sulfide (PPS)
Termination Method
Crimp
Contact Mating Life
2000
Connector Type
Connector Circular
Insert Arrangement
45225
Contacts Supplied
Yes
Specification
MIL-DTL-38999 style Micro
Crimp Wire Gauge
30,28,26,24,22
No. of Contacts
26
Orientation
Straight
Shell Material
Aluminum Alloy
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.