Zoro Homepage

M801 26C 2623 SKT PLUG OM

  • Mfr # 2M80100716M1026SB

  • Zoro # G607525958


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Material
Polyphenylene Sulfide (PPS)
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
30,28,26,24,22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100716M1026SB
Zoro #
G607525958
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#23

Details

Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Material
Polyphenylene Sulfide (PPS)
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
30,28,26,24,22
Termination Method
Crimp
Specification
MIL-DTL-38999 style Micro
Endbell Type
Overmold
Contact Mating Life
2000
Sealing
IP67
Insert Arrangement
45225
Orientation
Straight
Grommet & Seals Material
Fluorosilicone
Mounting Type
Cable
Connector Style
Plug
Contact Material
Copper Alloy
Shell Plating
Electroless Nickel
Insert Rotation/Keying
B
No. of Contacts
26
Shell Color
Silver
Shell Material
Aluminum Alloy
Amperage Rating
5A
Contact Style
Socket
Connector Type
Connector Circular
Contact Plating
50 microinches Gold Plate
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.