Zoro Homepage

M801 26C 2623 SKT PLUG THRD

  • Mfr # 2M80100816NF1026SB

  • Zoro # G007526326


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contact Style
Socket
Sealing
IP67
No. of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100816NF1026SB
Zoro #
G007526326
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.