Zoro Homepage

M801 2C 212 PIN RECP OM

  • Mfr # 2M80100907NF132PB

  • Zoro # G607577605


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-38999 style Micro
Insert Material
Polyphenylene Sulfide (PPS)
Crimp Wire Gauge
14, 12
Insert Rotation/Keying
B
Shell Plating
Cadmium with Olive Drab Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100907NF132PB
Zoro #
G607577605
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Specification
MIL-DTL-38999 style Micro
Insert Material
Polyphenylene Sulfide (PPS)
Crimp Wire Gauge
14, 12
Insert Rotation/Keying
B
Shell Plating
Cadmium with Olive Drab Chromate
Operating Voltage AC V RMS Max
1800
Contact Style
Pin
No. of Contacts
2
Sealing
IP67
Shielding
Yes
Endbell Type
Overmold
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Insert Arrangement
13-2
Amperage Rating
23A
Connector Style
Receptacle
Connector Type
Circular
Mounting Type
Jam Nut - Front Mount
Shell Color
Olive Drab
Orientation
Straight
Contact Mating Life
500
Grommet & Seals Material
Fluorosilicone
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Material
Copper Alloy
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.