Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 2C 212 PIN RECP THRD

  • Mfr # 2M80101001M132PB

  • Zoro # G507577736


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Contact Size
2#12
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Crimp Wire Gauge
14, 12
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80101001M132PB
Zoro #
G507577736
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Crimp Wire Gauge
14, 12
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1800
Contact Plating
50 microinches Gold Plate
Shell Color
Silver
No. of Contacts
2
Shielding
Yes
Mounting Type
Cable
Contact Style
Pin
Specification
MIL-DTL-38999 style Micro
Connector Style
Receptacle
Grommet & Seals Material
Fluorosilicone
Insert Rotation/Keying
B
Connector Type
Circular
Shell Plating
Electroless Nickel
Sealing
IP67
Orientation
Straight
Insert Arrangement
13-2
Termination Method
Crimp
Amperage Rating
23A
Insert Material
Polyphenylene Sulfide (PPS)
Contact Mating Life
500
Contacts Supplied
Yes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.