Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 2C 212 PIN RECP THRD

  • Mfr # 2M80101002NF132PA

  • Zoro # G407577676


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Crimp Wire Gauge
14, 12
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80101002NF132PA
Zoro #
G407577676
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Orientation
Straight
Crimp Wire Gauge
14, 12
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Mating Life
500
Insert Material
Polyphenylene Sulfide (PPS)
Sealing
IP67
Contact Plating
50 microinches Gold Plate
Amperage Rating
23A
Grommet & Seals Material
Fluorosilicone
Shell Plating
Cadmium with Olive Drab Chromate
Insert Rotation/Keying
A
Connector Type
Circular
Specification
MIL-DTL-38999 style Micro
Operating Voltage AC V RMS Max
1800
Contact Style
Pin
Contact Material
Copper Alloy
Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
Shell Color
Olive Drab
Insert Arrangement
13-2
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shielding
Yes
Contacts Supplied
Yes
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.