Zoro Homepage

M801 2C 216 PIN PLUG OM

  • Mfr # 2M80100716M82PA

  • Zoro # G707571121


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
No. of Contacts
2
Mounting Type
Cable
Grommet & Seals Material
Fluorosilicone
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100716M82PA
Zoro #
G707571121
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.