Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 2C 216 PIN PLUG OM

  • Mfr # 2M80100726ZNU82PA

  • Zoro # G207570907


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Orientation
Straight
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100726ZNU82PA
Zoro #
G207570907
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Contact Material
Copper Alloy
Orientation
Straight
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
1800
Contact Mating Life
500
Termination Method
Crimp
Grommet & Seals Material
Fluorosilicone
Crimp Wire Gauge
20, 18, 16
Insert Material
Polyphenylene Sulfide (PPS)
Contacts Supplied
Yes
No. of Contacts
2
Shell Plating
Zinc-Nickel with Black Chromate
Mounting Type
Cable
Insert Rotation/Keying
A
Contact Style
Pin
Sealing
IP67
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Shielding
Yes
Endbell Type
Overmold
Insert Arrangement
45140
Amperage Rating
13A
Shell Color
Black
Specification
MIL-DTL-38999 style Micro
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.