Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 2C 216 PIN PLUG THR

  • Mfr # 2M80100826M82PB

  • Zoro # G407570882


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Insert Arrangement
45140
Shielding
Yes
Operating Voltage AC V RMS Max
1800
Grommet & Seals Material
Fluorosilicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100826M82PB
Zoro #
G407570882
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Contact Style
Pin
Insert Arrangement
45140
Shielding
Yes
Operating Voltage AC V RMS Max
1800
Grommet & Seals Material
Fluorosilicone
Amperage Rating
13A
Shell Color
Silver
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Plating
Electroless Nickel
Specification
MIL-DTL-38999 style Micro
Sealing
IP67
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Contact Material
Copper Alloy
No. of Contacts
2
Contact Mating Life
500
Orientation
Straight
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Insert Rotation/Keying
B
Contacts Supplied
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Shell Material
Aluminum Alloy
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.