Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 2C 216 SKT PLUG OM

  • Mfr # 2M80100716M82SA

  • Zoro # G507526109


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Contacts Supplied
Yes
Specification
MIL-DTL-38999 style Micro
No. of Contacts
2
Operating Voltage AC V RMS Max
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100716M82SA
Zoro #
G507526109
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Connector Style
Plug
Contacts Supplied
Yes
Specification
MIL-DTL-38999 style Micro
No. of Contacts
2
Operating Voltage AC V RMS Max
1800
Insert Material
Polyphenylene Sulfide (PPS)
Connector Type
Connector Circular
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Mating Life
2000
Shell Plating
Electroless Nickel
Shielding
Yes
Orientation
Straight
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Mounting Type
Cable
Contact Style
Socket
Insert Arrangement
45140
Insert Rotation/Keying
A
Grommet & Seals Material
Fluorosilicone
Sealing
IP67
Shell Material
Aluminum Alloy
Endbell Type
Overmold
Amperage Rating
13A
Shell Color
Silver
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.