Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 4C 416 SKT PLUG OM

  • Mfr # 2M80100726NF94SA

  • Zoro # G407521785


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contacts Supplied
Yes
Orientation
Straight
Insert Rotation/Keying
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100726NF94SA
Zoro #
G407521785
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contacts Supplied
Yes
Orientation
Straight
Insert Rotation/Keying
A
Mounting Type
Cable
Operating Voltage AC V RMS Max
1800
Insert Material
Polyphenylene Sulfide (PPS)
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-38999 style Micro
Contact Material
Copper Alloy
Grommet & Seals Material
Fluorosilicone
No. of Contacts
4
Shell Plating
Cadmium with Olive Drab Chromate
Endbell Type
Overmold
Contact Style
Socket
Insert Arrangement
45173
Connector Type
Connector Circular
Shell Color
Olive Drab
Shielding
Yes
Contact Mating Life
2000
Sealing
IP67
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.