Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 4C 416 SKT RECP OM

  • Mfr # 2M80100901NF94SC

  • Zoro # G707513763


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-38999 style Micro
Contact Mating Life
2000
Endbell Type
Overmold
Connector Type
Circular
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100901NF94SC
Zoro #
G707513763
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Specification
MIL-DTL-38999 style Micro
Contact Mating Life
2000
Endbell Type
Overmold
Connector Type
Circular
Orientation
Straight
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shielding
Yes
Contact Style
Socket
Termination Method
Crimp
Contacts Supplied
Yes
Amperage Rating
13A
Contact Material
Copper Alloy
Connector Style
Receptacle
Sealing
IP67
Shell Plating
Cadmium with Olive Drab Chromate
Shell Color
Olive Drab
Grommet & Seals Material
Fluorosilicone
Operating Voltage AC V RMS Max
1800
Crimp Wire Gauge
20, 18, 16
Mounting Type
Cable
Insert Rotation/Keying
C
Insert Material
Polyphenylene Sulfide (PPS)
Contact Plating
50 microinches Gold Plate
Insert Arrangement
45173
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.