Zoro Homepage

M801 4C 416 SKT RECP OM

  • Mfr # 2M80100901ZNU94SA

  • Zoro # G307513736


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Shell Plating
Zinc-Nickel with Black Chromate
Shell Color
Black
Insert Arrangement
45173
Insert Rotation/Keying
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100901ZNU94SA
Zoro #
G307513736
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contacts Supplied
Yes
Shell Plating
Zinc-Nickel with Black Chromate
Shell Color
Black
Insert Arrangement
45173
Insert Rotation/Keying
A
Shielding
Yes
Orientation
Straight
Amperage Rating
13A
Connector Type
Connector Circular
Connector Style
Receptacle
Insert Material
Polyphenylene Sulfide (PPS)
Specification
MIL-DTL-38999 style Micro
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
No. of Contacts
4
Operating Voltage AC V RMS Max
1800
Grommet & Seals Material
Fluorosilicone
Shell Material
Aluminum Alloy
Endbell Type
Overmold
Crimp Wire Gauge
20, 18, 16
Mounting Type
Cable
Contact Style
Socket
Sealing
IP67
Contact Mating Life
2000
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.