Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 4C 416 SKT RECP OM

  • Mfr # 2M80100902NF94SB

  • Zoro # G807513861


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Connector Type
Connector Circular
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100902NF94SB
Zoro #
G807513861
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Orientation
Straight
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Connector Type
Connector Circular
Contacts Supplied
Yes
No. of Contacts
4
Mounting Type
Wall - Front Mount - Thru Holes
Connector Style
Receptacle
Shell Plating
Cadmium with Olive Drab Chromate
Sealing
IP67
Operating Voltage AC V RMS Max
1800
Shell Material
Aluminum Alloy
Endbell Type
Overmold
Insert Arrangement
45173
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Contact Mating Life
2000
Insert Rotation/Keying
B
Grommet & Seals Material
Fluorosilicone
Insert Material
Polyphenylene Sulfide (PPS)
Shell Color
Olive Drab
Specification
MIL-DTL-38999 style Micro
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.