Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 4C 416 SKT RECP THRD

  • Mfr # 2M80101007ZNU94SA

  • Zoro # G307513705


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Contact Style
Socket
Connector Type
Connector Circular
Contact Mating Life
2000
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80101007ZNU94SA
Zoro #
G307513705
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Orientation
Straight
Contact Style
Socket
Connector Type
Connector Circular
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Contact Plating
50 microinches Gold Plate
Mounting Type
Jam Nut - Front Mount
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Termination Method
Crimp
Grommet & Seals Material
Fluorosilicone
Shell Color
Black
Operating Voltage AC V RMS Max
1800
Shell Plating
Zinc-Nickel with Black Chromate
Specification
MIL-DTL-38999 style Micro
Insert Material
Polyphenylene Sulfide (PPS)
Insert Rotation/Keying
A
Amperage Rating
13A
Sealing
IP67
Shielding
Yes
No. of Contacts
4
Contacts Supplied
Yes
Insert Arrangement
45173

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.