Zoro Homepage

M801 4C 423 SKT PLUG THRD

  • Mfr # 2M80100826NF64SB

  • Zoro # G707523120


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Rotation/Keying
B
Shell Color
Olive Drab
Specification
MIL-DTL-38999 style Micro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100826NF64SB
Zoro #
G707523120
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.