Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 55C 5523 PIN RECP OM

  • Mfr # 2M80100902M1655PB

  • Zoro # G007574662


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Contact Size
55#23
Specification
MIL-DTL-38999 style Micro
Shell Plating
Electroless Nickel
Contacts Supplied
Yes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100902M1655PB
Zoro #
G007574662
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#23

Details

Specification
MIL-DTL-38999 style Micro
Shell Plating
Electroless Nickel
Contacts Supplied
Yes
Connector Style
Receptacle
Shielding
Yes
Contact Plating
50 microinches Gold Plate
No. of Contacts
55
Sealing
IP67
Termination Method
Crimp
Contact Style
Pin
Amperage Rating
5A
Crimp Wire Gauge
30,28,26,24,22
Endbell Type
Overmold
Contact Mating Life
2000
Insert Arrangement
16-55
Grommet & Seals Material
Fluorosilicone
Insert Material
Polyphenylene Sulfide (PPS)
Shell Material
Aluminum Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Orientation
Straight
Connector Type
Circular
Insert Rotation/Keying
B
Shell Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.