Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 55C 5523 SKT RECP OM

  • Mfr # 2M80100902ZNU1655SB

  • Zoro # G707514661


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
5A
Contact Material
Copper Alloy
Connector Style
Receptacle
Insert Rotation/Keying
B
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100902ZNU1655SB
Zoro #
G707514661
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#23

Details

Amperage Rating
5A
Contact Material
Copper Alloy
Connector Style
Receptacle
Insert Rotation/Keying
B
Contact Plating
50 microinches Gold Plate
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
No. of Contacts
55
Contact Style
Socket
Insert Arrangement
16-55
Grommet & Seals Material
Fluorosilicone
Termination Method
Crimp
Shell Color
Black
Shell Plating
Zinc-Nickel with Black Chromate
Sealing
IP67
Insert Material
Polyphenylene Sulfide (PPS)
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Material
Aluminum Alloy
Specification
MIL-DTL-38999 style Micro
Crimp Wire Gauge
30,28,26,24,22
Endbell Type
Overmold
Connector Type
Circular
Contacts Supplied
Yes
Shielding
Yes
Orientation
Straight
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.