Zoro Homepage

M801 6C 423 212 SKT PLUG OM

  • Mfr # 2M80100716M10201SB

  • Zoro # G907524507


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Operating Voltage AC V RMS Max
1800/500
Endbell Type
Overmold
Crimp Wire Gauge
30,28,26,24,22,14,12
Amperage Rating
5A & 12A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100716M10201SB
Zoro #
G907524507
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#12

Details

Mounting Type
Cable
Operating Voltage AC V RMS Max
1800/500
Endbell Type
Overmold
Crimp Wire Gauge
30,28,26,24,22,14,12
Amperage Rating
5A & 12A
Insert Arrangement
10-201
Shielding
Yes
Shell Color
Silver
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Mating Life
2000
Contact Style
Socket
Specification
MIL-DTL-38999 style Micro
Contacts Supplied
Yes
Shell Plating
Electroless Nickel
Sealing
IP67
Connector Style
Plug
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
B
Connector Type
Circular
Contact Material
Copper Alloy
Insert Material
Polyphenylene Sulfide (PPS)
Grommet & Seals Material
Fluorosilicone
Termination Method
Crimp
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.