Zoro Homepage

M801 6C 423 216 SKT PLUG OM

  • Mfr # 2M80100716M9200SA

  • Zoro # G807526298


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
30,28,26,24,22,20,18,16
Connector Type
Circular
Contact Style
Socket
Sealing
IP67
Contact Size
4#23,2#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100716M9200SA
Zoro #
G807526298
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.