Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 6C 423 216 SKT REC THRD

  • Mfr # 2M80101007ZNU9200SA

  • Zoro # G107669978


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Polyphenylene Sulfide (PPS)
Grommet & Seals Material
Fluorosilicone
Amperage Rating
5A & 13A
Contact Size
4#23,2#16
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80101007ZNU9200SA
Zoro #
G107669978
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#16

Details

Insert Material
Polyphenylene Sulfide (PPS)
Grommet & Seals Material
Fluorosilicone
Amperage Rating
5A & 13A
Contact Material
Copper Alloy
No. of Contacts
6
Contact Plating
50 microinches Gold Plate
Mounting Type
Jam Nut - Front Mount
Shell Color
Black
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Shielding
Yes
Shell Plating
Zinc-Nickel with Black Chromate
Insert Arrangement
9-200
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Connector Type
Connector Circular
Sealing
IP67
Contact Style
Socket
Specification
MIL-DTL-38999 style Micro
Termination Method
Crimp
Crimp Wire Gauge
30,28,26,24,22,20,18,16
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1800/500
Orientation
Straight
Contact Mating Life
2000
Insert Rotation/Keying
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.