Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 6C 423 216 SKT RECP OM

  • Mfr # 2M80100901ZNU9200SA

  • Zoro # G907519220


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Endbell Type
Overmold
Specification
MIL-DTL-38999 style Micro
Operating Voltage AC V RMS Max
1800/500
Insert Rotation/Keying
A
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100901ZNU9200SA
Zoro #
G907519220
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#16

Details

Endbell Type
Overmold
Specification
MIL-DTL-38999 style Micro
Operating Voltage AC V RMS Max
1800/500
Insert Rotation/Keying
A
Contact Style
Socket
Contact Material
Copper Alloy
Grommet & Seals Material
Fluorosilicone
Contacts Supplied
Yes
Sealing
IP67
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Crimp Wire Gauge
30,28,26,24,22,20,18,16
Insert Arrangement
9-200
Orientation
Straight
Termination Method
Crimp
Mounting Type
Cable
Amperage Rating
5A & 13A
Contact Mating Life
2000
Shell Color
Black
Contact Plating
50 microinches Gold Plate
Shell Plating
Zinc-Nickel with Black Chromate
Insert Material
Polyphenylene Sulfide (PPS)
Shell Material
Aluminum Alloy
Shielding
Yes
No. of Contacts
6
Connector Style
Receptacle
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.