Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 6C 423 216 SKT RECP OM

  • Mfr # 2M80100902NF9200SB

  • Zoro # G207519104


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Contact Mating Life
2000
Termination Method
Crimp
Connector Type
Circular
Grommet & Seals Material
Fluorosilicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100902NF9200SB
Zoro #
G207519104
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#16

Details

Sealing
IP67
Contact Mating Life
2000
Termination Method
Crimp
Connector Type
Circular
Grommet & Seals Material
Fluorosilicone
Mounting Type
Wall - Front Mount - Thru Holes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Plating
Cadmium with Olive Drab Chromate
Contact Material
Copper Alloy
Insert Rotation/Keying
B
Crimp Wire Gauge
30,28,26,24,22,20,18,16
Specification
MIL-DTL-38999 style Micro
Insert Arrangement
9-200
Insert Material
Polyphenylene Sulfide (PPS)
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1800/500
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Endbell Type
Overmold
No. of Contacts
6
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Amperage Rating
5A & 13A
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.