Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 6C 423 216 SKT RECP OM

  • Mfr # 2M80100907M9200SB

  • Zoro # G307519073


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Fluorosilicone
Insert Material
Polyphenylene Sulfide (PPS)
Specification
MIL-DTL-38999 style Micro
Contact Material
Copper Alloy
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100907M9200SB
Zoro #
G307519073
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#16

Details

Grommet & Seals Material
Fluorosilicone
Insert Material
Polyphenylene Sulfide (PPS)
Specification
MIL-DTL-38999 style Micro
Contact Material
Copper Alloy
Shielding
Yes
Termination Method
Crimp
Contacts Supplied
Yes
Contact Style
Socket
Sealing
IP67
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
No. of Contacts
6
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Rotation/Keying
B
Endbell Type
Overmold
Contact Mating Life
2000
Amperage Rating
5A & 13A
Mounting Type
Jam Nut - Front Mount
Insert Arrangement
9-200
Connector Type
Circular
Shell Color
Silver
Orientation
Straight
Operating Voltage AC V RMS Max
1800/500
Crimp Wire Gauge
30,28,26,24,22,20,18,16
Shell Plating
Electroless Nickel
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.