Zoro Homepage

M801 7C 716 SKT RECP OM

  • Mfr # 2M80100901M137SA

  • Zoro # G807519313


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Fluorosilicone
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Arrangement
13-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100901M137SA
Zoro #
G807519313
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.