Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 7C 716 SKT RECP THRD

  • Mfr # 2M80101001M137SC

  • Zoro # G307520673


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-38999 style Micro
Grommet & Seals Material
Fluorosilicone
Insert Material
Polyphenylene Sulfide (PPS)
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80101001M137SC
Zoro #
G307520673
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Specification
MIL-DTL-38999 style Micro
Grommet & Seals Material
Fluorosilicone
Insert Material
Polyphenylene Sulfide (PPS)
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
No. of Contacts
7
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1800
Mounting Type
Cable
Insert Rotation/Keying
C
Connector Style
Receptacle
Shielding
Yes
Insert Arrangement
13-7
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Orientation
Straight
Contact Style
Socket
Amperage Rating
13A
Contact Mating Life
2000
Contacts Supplied
Yes
Shell Color
Silver
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Termination Method
Crimp
Sealing
IP67
Shell Plating
Electroless Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.