Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 7C 723 PIN PLUG OM

  • Mfr # 2M80100716ZN67PA

  • Zoro # G007571135


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Crimp Wire Gauge
30,28,26,24,22
Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100716ZN67PA
Zoro #
G007571135
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#23

Details

Orientation
Straight
Crimp Wire Gauge
30,28,26,24,22
Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy
Endbell Type
Overmold
Shell Color
Olive Drab
Contact Material
Copper Alloy
Sealing
IP67
Contacts Supplied
Yes
No. of Contacts
7
Contact Style
Pin
Contact Mating Life
2000
Specification
MIL-DTL-38999 style Micro
Grommet & Seals Material
Fluorosilicone
Connector Style
Plug
Amperage Rating
5A
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Rotation/Keying
A
Insert Material
Polyphenylene Sulfide (PPS)
Mounting Type
Cable
Shell Plating
Zinc-Nickel with Olive Drab Chromate
Insert Arrangement
45084

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.