Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 7C 723 PIN PLUG THR

  • Mfr # 2M80100826NF67PA

  • Zoro # G807572158


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Specification
MIL-DTL-38999 style Micro
Shell Material
Aluminum Alloy
Grommet & Seals Material
Fluorosilicone
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100826NF67PA
Zoro #
G807572158
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#23

Details

Contacts Supplied
Yes
Specification
MIL-DTL-38999 style Micro
Shell Material
Aluminum Alloy
Grommet & Seals Material
Fluorosilicone
Contact Material
Copper Alloy
Mounting Type
Cable
Sealing
IP67
Insert Material
Polyphenylene Sulfide (PPS)
Insert Arrangement
45084
Insert Rotation/Keying
A
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Contact Mating Life
2000
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Connector Style
Plug
Contact Style
Pin
Crimp Wire Gauge
30,28,26,24,22
No. of Contacts
7
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
Termination Method
Crimp
Orientation
Straight
Amperage Rating
5A
Shell Plating
Cadmium with Olive Drab Chromate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.