Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol M801 8C 820HD PIN PLUG OM 2M80100726ZN828PA

M801 8C 820HD PIN PLUG OM (Discontinued)

  • Mfr # 2M80100726ZN828PA
  • Zoro # G607567040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100726ZN828PA
Zoro #
G607567040
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20HD

Details

Endbell Type
Overmold
Termination Method
Crimp
Sealing
IP67
Specification
MIL-DTL-38999 style Micro
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Connector Type
Circular
Insert Rotation/Keying
A
Shell Color
Olive Drab
Shell Plating
Zinc-Nickel with Olive Drab Chromate
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Connector Style
Plug
Grommet & Seals Material
Fluorosilicone
No. of Contacts
8
Insert Material
Polyphenylene Sulfide (PPS)
Amperage Rating
7.5A
Contact Material
Copper Alloy
Contacts Supplied
Yes
Orientation
Straight
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
750
Contact Mating Life
2000
Mounting Type
Cable
Insert Arrangement
45166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.