Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M803 12C 1023 212 PIN REC OM

  • Mfr # 2M80300307NF12201PN

  • Zoro # G607669690


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Endbell Type
Overmold
Contacts Supplied
Yes
Termination Method
Crimp
Shell Plating
Cadmium with Olive Drab Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80300307NF12201PN
Zoro #
G607669690
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23,2#12

Details

Orientation
Straight
Endbell Type
Overmold
Contacts Supplied
Yes
Termination Method
Crimp
Shell Plating
Cadmium with Olive Drab Chromate
Contact Style
Pin
Contact Mating Life
500
Crimp Wire Gauge
30,28,26,24,22,14,12
Insert Arrangement
12-201
Sealing
Splashproof
Mounting Type
Jam Nut - Front Mount
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Insert Material
Polyphenylene Sulfide (PPS)
Grommet & Seals Material
Fluorosilicone
No. of Contacts
12
Shell Material
Aluminum Alloy
Amperage Rating
5A & 12A
Operating Voltage AC V RMS Max
1800/500
Specification
MIL-DTL-38999 style Micro
Shielding
Yes
Connector Type
Circular
Connector Style
Receptacle
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Rotation/Keying
Normal
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.