Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M803 19C 1923 PIN RECP OM

  • Mfr # 2M80300301ZNU919PN

  • Zoro # G707572678


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Contact Mating Life
250
Grommet & Seals Material
Fluorosilicone
Insert Material
Polyphenylene Sulfide (PPS)
No. of Contacts
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80300301ZNU919PN
Zoro #
G707572678
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#23

Details

Contact Material
Copper Alloy
Contact Mating Life
250
Grommet & Seals Material
Fluorosilicone
Insert Material
Polyphenylene Sulfide (PPS)
No. of Contacts
19
Shell Plating
Zinc-Nickel with Black Chromate
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Style
Pin
Connector Style
Receptacle
Connector Type
Circular
Insert Arrangement
45188
Orientation
Straight
Shell Color
Black
Sealing
Splashproof
Amperage Rating
5A
Shielding
Yes
Shell Material
Aluminum Alloy
Crimp Wire Gauge
30,28,26,24,22
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Specification
MIL-DTL-38999 style Micro
Termination Method
Crimp
Mounting Type
Cable
Insert Rotation/Keying
Normal
Endbell Type
Overmold
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.