Zoro Homepage

M803 2C 212 PIN RECP OM

  • Mfr # 2M80300307NF122PN

  • Zoro # G607573706


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Material
Aluminum Alloy
Contact Style
Pin
Shell Color
Olive Drab
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80300307NF122PN
Zoro #
G607573706
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Material
Aluminum Alloy
Contact Style
Pin
Shell Color
Olive Drab
Contact Material
Copper Alloy
No. of Contacts
2
Orientation
Straight
Endbell Type
Overmold
Contacts Supplied
Yes
Contact Mating Life
500
Mounting Type
Jam Nut - Front Mount
Specification
MIL-DTL-38999 style Micro
Operating Voltage AC V RMS Max
1800
Crimp Wire Gauge
14, 12
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
Normal
Amperage Rating
23A
Insert Arrangement
45262
Shell Plating
Cadmium with Olive Drab Chromate
Connector Style
Receptacle
Shielding
Yes
Connector Type
Circular
Sealing
Splashproof
Insert Material
Polyphenylene Sulfide (PPS)
Termination Method
Crimp
Grommet & Seals Material
Fluorosilicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.