Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M803 4C 416 SKT PLUG OM

  • Mfr # 2M80300106NF94SN

  • Zoro # G307522974


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Mounting Type
Cable
Grommet & Seals Material
Fluorosilicone
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80300106NF94SN
Zoro #
G307522974
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contact Material
Copper Alloy
Mounting Type
Cable
Grommet & Seals Material
Fluorosilicone
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1800
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Specification
MIL-DTL-38999 style Micro
Shielding
Yes
Contact Mating Life
250
Insert Material
Polyphenylene Sulfide (PPS)
Insert Arrangement
45173
Termination Method
Crimp
No. of Contacts
4
Shell Plating
Cadmium with Olive Drab Chromate
Endbell Type
Overmold
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Amperage Rating
13A
Sealing
Splashproof
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.