Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M803 4C 416 SKT PLUG THRD

  • Mfr # 2M80300206NF94SN

  • Zoro # G407522935


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
45173
Shell Color
Olive Drab
Mounting Type
Cable
Termination Method
Crimp
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80300206NF94SN
Zoro #
G407522935
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Insert Arrangement
45173
Shell Color
Olive Drab
Mounting Type
Cable
Termination Method
Crimp
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
250
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shielding
Yes
Connector Type
Circular
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1800
Specification
MIL-DTL-38999 style Micro
Amperage Rating
13A
Grommet & Seals Material
Fluorosilicone
Shell Material
Aluminum Alloy
Insert Material
Polyphenylene Sulfide (PPS)
Contact Material
Copper Alloy
Sealing
Splashproof
No. of Contacts
4
Connector Style
Plug
Insert Rotation/Keying
Normal
Shell Plating
Cadmium with Olive Drab Chromate
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.