Zoro Homepage

M803 4C 416 SKT RECP OM

  • Mfr # 2M80300301ZNU94SN

  • Zoro # G907513488


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
20, 18, 16
Mounting Type
Cable
Termination Method
Crimp
Orientation
Straight
Grommet & Seals Material
Fluorosilicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80300301ZNU94SN
Zoro #
G907513488
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Crimp Wire Gauge
20, 18, 16
Mounting Type
Cable
Termination Method
Crimp
Orientation
Straight
Grommet & Seals Material
Fluorosilicone
Insert Arrangement
45173
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Endbell Type
Overmold
Contact Style
Socket
Shielding
Yes
Contact Material
Copper Alloy
Sealing
Splashproof
Shell Plating
Zinc-Nickel with Black Chromate
Connector Style
Receptacle
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Material
Aluminum Alloy
Contact Mating Life
250
Amperage Rating
13A
No. of Contacts
4
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
1800
Shell Color
Black
Insert Material
Polyphenylene Sulfide (PPS)
Specification
MIL-DTL-38999 style Micro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.