M803 6C 423 216 SKT PLU THRD

  • Mfr # 2M80300206NF9200SN

  • Zoro # G607669881


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Mounting Type
Cable
Grommet & Seals Material
Fluorosilicone
Orientation
Straight
Insert Material
Polyphenylene Sulfide (PPS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80300206NF9200SN
Zoro #
G607669881
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#16

Details

Insert Rotation/Keying
Normal
Mounting Type
Cable
Grommet & Seals Material
Fluorosilicone
Orientation
Straight
Insert Material
Polyphenylene Sulfide (PPS)
Contact Style
Socket
Amperage Rating
5A & 13A
No. of Contacts
6
Specification
MIL-DTL-38999 style Micro
Connector Type
Circular
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Operating Voltage AC V RMS Max
1800/500
Contact Material
Copper Alloy
Insert Arrangement
9-200
Shielding
Yes
Contact Mating Life
250
Shell Plating
Cadmium with Olive Drab Chromate
Crimp Wire Gauge
30,28,26,24,22,20,18,16
Shell Color
Olive Drab
Connector Style
Plug
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
Sealing
Splashproof
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.