Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M803 6C 423 216 SKT PLUG OM

  • Mfr # 2M80300106NF9200SN

  • Zoro # G807523112


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Mounting Type
Cable
Amperage Rating
5A & 13A
Insert Arrangement
9-200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80300106NF9200SN
Zoro #
G807523112
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#16

Details

Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Mounting Type
Cable
Amperage Rating
5A & 13A
Insert Arrangement
9-200
Specification
MIL-DTL-38999 style Micro
Sealing
Splashproof
Operating Voltage AC V RMS Max
1800/500
Contact Material
Copper Alloy
Termination Method
Crimp
Grommet & Seals Material
Fluorosilicone
Endbell Type
Overmold
Crimp Wire Gauge
30,28,26,24,22,20,18,16
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shielding
Yes
No. of Contacts
6
Orientation
Straight
Shell Plating
Cadmium with Olive Drab Chromate
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Connector Style
Plug
Contact Mating Life
250
Connector Type
Circular
Insert Material
Polyphenylene Sulfide (PPS)
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.