Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M804 10C 1023 PIN RECP OM

  • Mfr # 2M80400300NF710PA

  • Zoro # G907574328


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Shell Plating
Cadmium with Olive Drab Chromate
Contacts Supplied
Yes
No. of Contacts
10
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400300NF710PA
Zoro #
G907574328
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23

Details

Contact Material
Copper Alloy
Shell Plating
Cadmium with Olive Drab Chromate
Contacts Supplied
Yes
No. of Contacts
10
Contact Mating Life
2000
Connector Style
Receptacle
Insert Material
Polyphenylene Sulfide (PPS)
Connector Type
Circular
Grommet & Seals Material
Fluorosilicone
Sealing
IP67
Endbell Type
Overmold
Amperage Rating
5A
Shell Material
Aluminum Alloy
Insert Arrangement
45117
Orientation
Straight
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Rotation/Keying
A
Crimp Wire Gauge
30,28,26,24,22
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Shielding
Yes
Specification
MIL-DTL-38999 style Micro
Contact Style
Pin
Mounting Type
Jam Nut - Front Mount
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.