Zoro Homepage

M804 12C 1023 212 PIN PLU OM

  • Mfr # 2M80400106NF12201PC

  • Zoro # G307670118


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
50 microinches Gold Plate
No. of Contacts
12
Contact Size
10#23,2#12
Insert Rotation/Keying
C
Amperage Rating
5A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400106NF12201PC
Zoro #
G307670118
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23,2#12

Details

Contact Plating
50 microinches Gold Plate
No. of Contacts
12
Insert Rotation/Keying
C
Amperage Rating
5A & 23A
Shielding
Yes
Grommet & Seals Material
Fluorosilicone
Contact Material
Copper Alloy
Endbell Type
Overmold
Insert Arrangement
12-201
Specification
MIL-DTL-38999 style Micro
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Mating Life
500
Connector Type
Circular
Shell Color
Olive Drab
Shell Plating
Cadmium with Olive Drab Chromate
Insert Material
Polyphenylene Sulfide (PPS)
Orientation
Straight
Operating Voltage AC V RMS Max
1800/500
Mounting Type
Cable
Crimp Wire Gauge
30,28,26,24,22,14,12
Connector Style
Plug
Contact Style
Pin
Contacts Supplied
Yes
Sealing
IP67
Termination Method
Crimp
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.