Zoro Homepage

M804 12C 1216 PIN PLUG OM

  • Mfr # 2M80400106M1412PA

  • Zoro # G407569091


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Contact Size
12#16
Contact Mating Life
500
Specification
MIL-DTL-38999 style Micro
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400106M1412PA
Zoro #
G407569091
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.