Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M804 12C MIXED PIN PLU THR

  • Mfr # 2M80400206NF12201P

  • Zoro # G707669866


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
12-201
Sealing
IP67
Specification
MIL-DTL-38999 style Micro
Contact Mating Life
500
Amperage Rating
5A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400206NF12201P
Zoro #
G707669866
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23,2#12

Details

Insert Arrangement
12-201
Sealing
IP67
Specification
MIL-DTL-38999 style Micro
Contact Mating Life
500
Amperage Rating
5A & 23A
Shell Plating
Cadmium with Olive Drab Chromate
Connector Style
Plug
Operating Voltage AC V RMS Max
1800/500
Contact Style
Pin
Shell Material
Aluminum Alloy
No. of Contacts
12
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contacts Supplied
Yes
Crimp Wire Gauge
30,28,26,24,22,14,12
Contact Material
Copper Alloy
Shielding
Yes
Orientation
Straight
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Shell Color
Olive Drab
Grommet & Seals Material
Fluorosilicone
Termination Method
Crimp
Insert Material
Polyphenylene Sulfide (PPS)
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.