Zoro Homepage

M804 19C 1923 SKT PLUG OM

  • Mfr # 2M80400106ZNU919S

  • Zoro # G507524747


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
No. of Contacts
19
Insert Material
Polyphenylene Sulfide (PPS)
Sealing
IP67
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400106ZNU919S
Zoro #
G507524747
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#23

Details

Contact Material
Copper Alloy
No. of Contacts
19
Insert Material
Polyphenylene Sulfide (PPS)
Sealing
IP67
Contact Style
Socket
Specification
MIL-DTL-38999 style Micro
Amperage Rating
5A
Orientation
Straight
Insert Arrangement
45188
Shell Color
Black
Connector Style
Plug
Mounting Type
Cable
Grommet & Seals Material
Fluorosilicone
Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Plating
Zinc-Nickel with Black Chromate
Crimp Wire Gauge
30,28,26,24,22
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contacts Supplied
Yes
Termination Method
Crimp
Contact Mating Life
2000
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Plating
50 microinches Gold Plate
Endbell Type
Overmold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.