Zoro Homepage

M804 26C 2623 SKT RECP OM

  • Mfr # 2M80400307M1026SA

  • Zoro # G807517883


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Specification
MIL-DTL-38999 style Micro
Insert Arrangement
45225
Shell Plating
Electroless Nickel
No. of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400307M1026SA
Zoro #
G807517883
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#23

Details

Contacts Supplied
Yes
Specification
MIL-DTL-38999 style Micro
Insert Arrangement
45225
Shell Plating
Electroless Nickel
No. of Contacts
26
Shell Color
Silver
Sealing
IP67
Endbell Type
Overmold
Shell Material
Aluminum Alloy
Crimp Wire Gauge
30,28,26,24,22
Amperage Rating
5A
Connector Style
Receptacle
Shielding
Yes
Mounting Type
Jam Nut - Rear Mount
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Mating Life
2000
Connector Type
Connector Circular
Insert Material
Polyphenylene Sulfide (PPS)
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
A
Grommet & Seals Material
Fluorosilicone
Orientation
Straight
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.