Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M804 2C 212 PIN PLUG OM

  • Mfr # 2M80400106NF122PC

  • Zoro # G507569991


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
C
Operating Voltage AC V RMS Max
1800
Insert Arrangement
45262
Mounting Type
Cable
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80400106NF122PC
Zoro #
G507569991
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Rotation/Keying
C
Operating Voltage AC V RMS Max
1800
Insert Arrangement
45262
Mounting Type
Cable
Connector Type
Circular
Insert Material
Polyphenylene Sulfide (PPS)
Shielding
Yes
Shell Color
Olive Drab
No. of Contacts
2
Contact Style
Pin
Shell Material
Aluminum Alloy
Sealing
IP67
Orientation
Straight
Grommet & Seals Material
Fluorosilicone
Connector Style
Plug
Contacts Supplied
Yes
Endbell Type
Overmold
Contact Material
Copper Alloy
Specification
MIL-DTL-38999 style Micro
Crimp Wire Gauge
14, 12
Termination Method
Crimp
Shell Plating
Cadmium with Olive Drab Chromate
Contact Mating Life
500
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Plating
50 microinches Gold Plate
Amperage Rating
23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.